Comb. Wallplate, 4-Gang, (3) Toggle, (1) Decora, Nylon, Ivory
Item #:
25326
Cat #:
80732-I
UPC:
078477231159
Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, 3-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Ivory.
Overview
4-Gang, 3-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Ivory.
4-Gang 3-Toggle Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Ivory
Also known as: 078477231159, 80732-I
Specifications
Type: | Toggle Switch, Combination Plate, GFCI, Decora |
Mounting: | Device |
Size: | Standard |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Gangs: | 4 |
Type: | Toggle Switch, Combination Plate, GFCI, Decora |
Size: | Standard |
Color: | Ivory |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Gangs: | 4 |
Customer Reviews
No reviews for this product
(0)