Slotted Deep Strut, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch

Item #: 253249

Cat #: A1200S-10EG

UPC: 616013099148

Documents & Guides
Deep Strut, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Slotted Electro-galvanized Steel With 7/16 Inch X 3 Inch Slots On 4 Inch Centers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Deep Strut, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Slotted Electro-galvanized Steel With 7/16 Inch X 3 Inch Slots On 4 Inch Centers
Also known as: 616013099148, A1200S-10EG, shallow channel

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Electro-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Electro-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)