
Conduit Union, 1", Female to Male,PVC Coated Steel
Item #: 253223
Cat #: UNY305-G
UPC: 704508413958
Documents & Guides
Conduit Union, 1 Inch, Female to Male, Material: PVC Coated Steel, Color: Dark Gray
Sign In or Register to view pricing and more.
Overview
Conduit Union, 1 Inch, Female to Male, Material: PVC Coated Steel, Color: Dark Gray
Also known as: 704508413958, UNY305-G
Specifications
Diameter: | 1 in |
Color: | Gray |
Material: | PVC Coated Steel |
Diameter: | 1 in |
Material: | PVC Coated Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)