Pilot Light Head, Harmony XB5, Square, Orange, 22mm, Plain Lens, Universal LED

Item #: 253220

Cat #: ZB5CV053

UPC: 785901386919

Sign In or Register to view pricing and more.
Pilot Light Head, Harmony XB5, Square, Orange, 22mm, Plain Lens, Universal LED

Overview

Pilot Light Head, Harmony XB5, Square, Orange, 22mm, Plain Lens, Universal LED
This orange plain lens head for integral LED pilot light is designed to last without maintenance. It offers a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len. It enables complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 785901386919, ZB5CV053

Specifications

Mounting: Panel
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Orange
Material: Plastic
Type: Square, Head Only, Pilot Light
Standards: California Proposition 65
Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Standards: California Proposition 65
Size: 22.5 mm
Color: Orange
Type: Square, Head Only, Pilot Light

Customer Reviews

No reviews for this product
(0)