Terminal Block, Plotter, Inserts, and Cleaning Pads, for Pens

Item #: 253218

Cat #: 1492-PLOTSERV

UPC: 662074417223

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Plotter, Inserts, and Cleaning Pads, for Pens

Overview

Terminal Block, Plotter, Inserts, and Cleaning Pads, for Pens
Also known as: 662074417223, 1492-PLOTSERV

Specifications

Type: Miniature, Classified, Breaker
Volts AC: 120, 240
Family / Style: 1492
Amps: 30
Mounting: Plug
Interrupt Rating DC: 10 kA
Type: Miniature, Classified, Breaker
Family / Style: 1492
Mounting: Plug
Volts AC: 120, 240
Amps: 30
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)