Contact Block, Mounting Collar, Harmony, XB5A Operators, 22mm, 2NC, Screw Clamp Terminal

Item #: 253212

Cat #: ZB5AZ104

UPC: 785901370246

Sign In or Register to view pricing and more.
Contact Block, Mounting Collar, Harmony, XB5A Operators, 22 mm, 2 Normally Closed, Screw Clamp Terminal

Overview

Contact Block, Mounting Collar, Harmony, XB5A Operators, 22 mm, 2 Normally Closed, Screw Clamp Terminal
This Harmony XB5, single contact block uses screw clamp terminals. This contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It is easily installed and replaced on XB5 complete push-button units and selector switches via a clip assembly and connects to control circuits with simple screw-clamp connections. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. The base unit to start assembling your plastic push-button or switch. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Also known as: 785901370246, ZB5AZ104

Specifications

Type: Pilot Device, Mounting Base, 2NC
Poles: 2
Amps: 10
Size: 22.5 mm
Mounting: Base
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Volts AC: 600
Standards: California Proposition 65
Type: Pilot Device, Mounting Base, 2NC
Amps: 10
Mounting: Base
Material: Plastic
Standards: California Proposition 65
Poles: 2
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Volts AC: 600

Customer Reviews

No reviews for this product
(0)