Explosion-Proof Outlet Box, Type T, 1" Hubs, Aluminum

Item #: 253194

Cat #: GUAT-100A

UPC: 783126056426

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Hazardous Location, Cover Threads Into Box, Type GUAT, 1 Inch Hubs, Aluminum Cover, Aluminum Iron Body, Threaded for Rigid Conduit or IMC.

Overview

Conduit Outlet Box, Hazardous Location, Cover Threads Into Box, Type GUAT, 1 Inch Hubs, Aluminum Cover, Aluminum Iron Body, Threaded for Rigid Conduit or IMC.
Also known as: 783126056426, GUAT-100A

Specifications

Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in
Number of Hubs: 3
Diameter: 1 in
Hub Diameter: 1 in
Material: Aluminum
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)