This product may not be available in all locations.
1
more
Panel For Enclosure, 36" x 30", N Series, Aluminum
Item #: 253180
Cat #: BP3630AL
UPC: 785928401510
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 36" x 30", N Series, Aluminum
Overview
Panel For Enclosure, 36" x 30", N Series, Aluminum
Aluminum mounting back plate to compliment our enclosures.
Also known as: 785928401510, BP3630AL
Specifications
Width: | 30 in |
Height: | 36 in |
Material: | Aluminum |
Width: | 30 in |
Material: | Aluminum |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)