Terminal Block, 20A, 600V AC/DC, 2 Level, 2 Circuit, Brown, 2.5mm

Item #: 253169

Cat #: 1492-JD3-BR

UPC: 662073058755

Documents & Guides
Terminal Block, 2 Level, 2 Circuit, 20 Amp, 600 Volt AC/DC, Brown, 22 - 12 AWG, 2.5mm, 100 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 2 Level, 2 Circuit, 20 Amp, 600 Volt AC/DC, Brown, 22 - 12 AWG, 2.5mm, 100 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JD3-BR from Rockwell Automation® is a brown 5. 1 x 69 x 55. 5 mm (0. 20 x 2. 72 x 2. 19 IN) terminal block with one pole and screw connections. It is a two-level, two-circuit, feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058755, 1492-JD3-BR

Specifications

Type: Terminal Block, Feed Through
Color: Brown
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Allowable Gauge Range: 22 - 12
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Color: Brown
Volts DC: 600
Amps: 20
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)