Panel For Enclosure, 16" x 14", N Series, Fiber Glass

Item #: 253165

Cat #: BP1614FG

UPC: 785928218705

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 16" x 14", N Series, Fiber Glass

Overview

Panel For Enclosure, 16" x 14", N Series, Fiber Glass
Fiberglass mounting back plate to compliment our enclosures.
Also known as: 785928218705, BP1614FG

Specifications

Height: 16 in
Width: 14 in
Material: Fiberglass
Height: 16 in
Material: Fiberglass
Width: 14 in

Customer Reviews

No reviews for this product
(0)