This product may not be available in all locations.
Terminal Block, 1 Circuit, 3 Conn. Points, 2 on 1 Side, Gray, 4mm
Item #:
253161
Cat #:
1492-J4TW
UPC:
662074734931
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 1 Circuit Feed Through, 3 Connection Points, 2 on 1 Side, Gray, 4 Millimeter
Overview
Terminal Block, 1 Circuit Feed Through, 3 Connection Points, 2 on 1 Side, Gray, 4 Millimeter
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J4TW from Rockwell Automation® is a gray 6. 1 x 63 x 46 mm (0. 24 x 2. 49 x1. 81 IN) terminal block with one pole and screw connections. It is a specialty feed-through block with three connection points (two on one side). Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074734931, 1492-J4TW
Specifications
Type: | Terminal Block, Feed Through |
Mounting: | Snap On |
Family / Style: | 1492 |
Volts DC: | 600 |
Color: | Gray |
Amps: | 30 |
Volts AC: | 600 |
Allowable Gauge Range: | 30 - 10 |
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Color: | Gray |
Volts AC: | 600 |
Mounting: | Snap On |
Volts DC: | 600 |
Amps: | 30 |
Allowable Gauge Range: | 30 - 10 |
Customer Reviews
No reviews for this product
(0)