ADPTR MALE M25 FEM 1 NPT

Item #: 253155

Cat #: 737DM3T35

UPC: 781381137768

Sign In or Register to view pricing and more.
Documents & Guides
Cable Gland Adapter, Type Threaded, Large End Trade Size 1 Inch, Small End Trade Size M25, Material Nickel Plated Brass, Approval UL 886, CSA C22.2, CE, ATEX/IECEx, Used On Cable Gland, Application Hazardous Location, Constructional Feature Flameproof, Enclosure Type Class I Group A B C D Zone 1 AEx de II, IP66/IP68, Temperature Rating -60 to 100 Deg C

Overview

Cable Gland Adapter, Type Threaded, Large End Trade Size 1 Inch, Small End Trade Size M25, Material Nickel Plated Brass, Approval UL 886, CSA C22.2, CE, ATEX/IECEx, Used On Cable Gland, Application Hazardous Location, Constructional Feature Flameproof, Enclosure Type Class I Group A B C D Zone 1 AEx de II, IP66/IP68, Temperature Rating -60 to 100 Deg C
Also known as: 781381137768, 737DM3T35

Specifications

Diameter: 1 in
Material: Brass
Size: M25
Diameter: 1 in
Size: M25
Material: Brass

Customer Reviews

No reviews for this product
(0)