Terminal Block, 25A, 300V AC/DC, Specialty, Black, 1.5mm

Item #: 253126

Cat #: 1492-J2Q-BL

UPC: 662073058830

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25Amp, 300 Volt AC/DC, Black, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side

Overview

Terminal Block, 25Amp, 300 Volt AC/DC, Black, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J2Q-BL from Rockwell Automation® is a black 5. 1 x 60 x 39. 5 mm (0. 20 x 2. 36 x1. 56 IN) terminal block with one pole and screw connections. It is a specialty feed-through block with two connection points on each side. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058830, 1492-J2Q-BL

Specifications

Type: Terminal Block; Double Deck
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Amps: 25
Volts DC: 300
Allowable Gauge Range: 22 - 12
Type: Terminal Block; Double Deck
Family / Style: 1492
Color: Black
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 25
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)