PVC CTD UNY MALE UNION 1/2IN AL GRY

Item #: 253122

Cat #: UNY105SA-G

UPC: 704508413811

Documents & Guides
PVC Coated Explosion and Dust-Ignition Proof UNY Male Union, Pipe Size 1/2 Inch/16 Metric, 3 Piece, for Hazardous and Non-hazardous Locations, Overall Length 2.39 Inch/60.71 Millimeters, Overall Diameter 1.50 Inch/38.10 Millimeters, Aluminum, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated Explosion and Dust-Ignition Proof UNY Male Union, Pipe Size 1/2 Inch/16 Metric, 3 Piece, for Hazardous and Non-hazardous Locations, Overall Length 2.39 Inch/60.71 Millimeters, Overall Diameter 1.50 Inch/38.10 Millimeters, Aluminum, Gray
Also known as: 704508413811, UNY105SA-G

Specifications

Diameter: 1 in
Family / Style: Form 7
Color: Gray
Material: PVC Coated Aluminum
Diameter: 1 in
Color: Gray
Family / Style: Form 7
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)