Reducing Bushing, Size 2" x 1/2", Blue, Steel/Urethane Coated

Item #: 253065

Cat #: RE61-G

UPC: 704508403072

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Size 2 x 1/2 Inch, Color Blue, Steel/Urethane Coated

Overview

Reducing Bushing, Size 2 x 1/2 Inch, Color Blue, Steel/Urethane Coated
Also known as: 704508403072, RE61-G

Specifications

Diameter: 1/2 in, 2 in
Color: Gray
Material: Urethane Coated Iron
Diameter: 1/2 in, 2 in
Material: Urethane Coated Iron
Color: Gray

Customer Reviews

No reviews for this product
(0)