Reducing Bushing, Size: 1-1/2" x 3/4", Blue, Steel/Urethane Coated
Item #: 253049
Cat #: RE52-G
UPC: 704508403010
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Size: 1-1/2 x 3/4 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Overview
Reducing Bushing, Size: 1-1/2 x 3/4 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Also known as: 704508403010, RE52-G
Specifications
Diameter: | 3/4 in, 1 1/2 in |
Color: | Gray |
Material: | Urethane Coated Iron |
Diameter: | 3/4 in, 1 1/2 in |
Material: | Urethane Coated Iron |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)