Deep Strut - Elongated Holes, Steel, Gold, 1-5/8" x 1-5/8" x 20'

Item #: 253023

Cat #: A1200HS-20EG

UPC: 616013088166

Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Electrogalvanized, Gold, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 12 Gauge

Overview

Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Electrogalvanized, Gold, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 12 Gauge
Also known as: 616013088166, A1200HS-20EG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Electro-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Electro-Galvanized
Length: 20 ft
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)