Long-Nose Crimping Pliers, 6.8"

Item #: 252989

Cat #: VDV026-049

UPC: 092644580819

Sign In or Register to view pricing and more.
Documents & Guides
6.8" Connector Crimping Long-Nose Pliers, Strips 23-24 AWG Wire, Capacity: UR/UY/UG Connectors

Overview

6.8" Connector Crimping Long-Nose Pliers, Strips 23-24 AWG Wire, Capacity: UR/UY/UG Connectors
These Connector Crimping Long-Nose Pliers are designed to crimp Scotchlok® type connectors. These pliers also have grooved jaws which are great for wire wrapping, looping, and twisting. It can also cleanly strip 23 AWG and 24 AWG wire.
Also known as: 092644580819, VDV026-049

Specifications

Length: 6.800 in
Standards: California Proposition 65
Color: Yellow
Length: 6.800 in
Color: Yellow
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)