Cast Control Center, Explosion-Proof, 8.94 x 13.50 x 6.13", Aluminum

Item #: 252955

Cat #: ACSEW050903001

UPC: 781381187411

Documents & Guides
Cast Control Center, Explosion-Proof, Dust-Ignitionproof, Size: 8.94 x 13.50 x 6.13 Inch, 8 Maximum Operators, Bolt-On Cover, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cast Control Center, Explosion-Proof, Dust-Ignitionproof, Size: 8.94 x 13.50 x 6.13 Inch, 8 Maximum Operators, Bolt-On Cover, Aluminum
Also known as: 781381187411, ACSEW050903001

Specifications

Width: 13.500 in
Mounting: Wall
Height: 8.940 in
Depth: 6.130 in
Material: Aluminum
Width: 13.500 in
Height: 8.940 in
Material: Aluminum
Mounting: Wall
Depth: 6.130 in

Customer Reviews

No reviews for this product
(0)