Fuse, 25 Amp, Time-Delay, Midget, Fiber, 13/32" x 1-1/2", 500V

Item #: 25295

Cat #: FNQ-25

UPC: 051712786652

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 25 Amp, Time-Delay, Midget, 13/32 Inch x 1-1/2 Inch, 500 Volt, TRON, 10,000A Interrupting Rating, Fiber Tube, Nickel Plated Brass Endcaps

Overview

Fuse, 25 Amp, Time-Delay, Midget, 13/32 Inch x 1-1/2 Inch, 500 Volt, TRON, 10,000A Interrupting Rating, Fiber Tube, Nickel Plated Brass Endcaps
Bussmann Tron® time delay, midget fuses with nickel-plated brass end caps, provide low cost supplemental protection of transformers and relays at 500 V or less. The fuses are intended to be used for control transformer 480 V primary protection, lighting circuit protection, and meter circuits.
Also known as: 051712786652, FNQ-25

Specifications

Diameter: 13/32 in
Volts AC: 500
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Color: Orange
Amps: 25
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Color: Orange
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Volts AC: 500
Speed: Time Delay, Slow Blow
Amps: 25
Class: Midget

Customer Reviews

No reviews for this product
(0)