Replacement Coil, 24VAC 60Hz, NEMA Size 00, 0 and 1 Starters and 8903SM Lighting

Item #: 25294

Cat #: 3104140020

UPC: 78590139525

Sign In or Register to view pricing and more.
Replacement Coil, 24 Volt AC 60Hz, NEMA Size 00, 0 and 1 Starters and 8903SM Lighting

Overview

Replacement Coil, 24 Volt AC 60Hz, NEMA Size 00, 0 and 1 Starters and 8903SM Lighting
The coil can be easily replaced in Type S contactors or starters. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SA, series A, 8502SB, or 8502SC contactor, in an 8536SA, series A, 8536SB, or 8536SC starter or an 8903SM lighting contactor. This coil is rated for 24 VAC 60 Hz. The inrush power of this coil is 245 VA. It has an average sealed consumption of 27 VA. This coil has a height of 54.7 mm, a width of 81.5 mm and a depth of 48.3 mm. Coil is fully encapsulated to protect it. Coil has screw clamp connections.
Also known as: 78590139525, 3104140020

Specifications

Poles: 3
Size: 0, 1, 00
Type: Contactor Starter, Replacement Coil
Amps: 30
Volts AC: 24
Poles: 3
Type: Contactor Starter, Replacement Coil
Volts AC: 24
Size: 0, 1, 00
Amps: 30

Customer Reviews

No reviews for this product
(0)