Contact Block, Mounting Collar, Harmony, XB5A Operators, 22mm, 1NC, Screw Clamp Terminal

Item #: 252938

Cat #: ZB5AZ102

UPC: 785901370222

Contact Block, Mounting Collar, Harmony, XB5A Operators, 22 mm, 1 Normally Closed, Screw Clamp Terminal
Sign In or Register to view pricing and more.

Overview

Contact Block, Mounting Collar, Harmony, XB5A Operators, 22 mm, 1 Normally Closed, Screw Clamp Terminal
Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the user’s specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.
Also known as: 785901370222, ZB5AZ102

Specifications

Type: Pilot Device, Mounting Base, 1 N.C.
Amps: 10
Size: 22.5 mm
Mounting: Base
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Poles: 1
Material: Plastic
Volts AC: 600
Standards: California Proposition 65
Type: Pilot Device, Mounting Base, 1 N.C.
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Standards: California Proposition 65
Amps: 10
Mounting: Base
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)