Pin & Sleeve Plug, 60A, 4W4P, Style 1

Item #: 252932

Cat #: ACP6044BCRS

UPC: 781381710978

Pin & Sleeve Clamping Room Plug, 60A, Reverse Service, 4W4P, Style 1, 600VAC, 250VDC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pin & Sleeve Clamping Room Plug, 60A, Reverse Service, 4W4P, Style 1, 600VAC, 250VDC
Also known as: 781381710978, ACP6044BCRS

Specifications

Color: Metallic
Type: Plug
Amps: 60
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Amps: 60
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Type: Plug
Material: Aluminum

Customer Reviews

No reviews for this product
(0)