Panel For Enclosure, 48" x 36", Steel

Item #: 252917

Cat #: SCE-48P36

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 48 x 36 Inch, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 48 x 36 Inch, Steel, White Powder Coat Finish
Also known as: SCE-48P36

Specifications

Height: 48 in
Color: White
Width: 36 in
Material: Steel
Height: 48 in
Width: 36 in
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)