60 Amp Clamping Ring Plug, 3-Pole, 2-Wire

Item #: 252916

Cat #: ACP6023BC

UPC: 781381440196

60 Amp, Pin & Sleeve Clamping Ring Plug, 3-Pole, 2-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X.
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 Amp, Pin & Sleeve Clamping Ring Plug, 3-Pole, 2-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X.
Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 20 HP At 600 VAC, Finish: Epoxy Powder Coat, Plug Cable Diameter: 1/2 - 1-1/4 IN, Dimensions: 3.50 IN Width X 3.50 IN Height X 7.81 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ADR6023 Receptacle And ARC6023BC Connector Body
Also known as: 781381440196, ACP6023BC

Specifications

Color: Metallic
Type: Plug
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Type: Plug
Amps: 60

Customer Reviews

No reviews for this product
(0)