0-10V DIMMER SENSOR VAC-MS-Z101-V-BL

Item #: 2529061

Cat #: MS-Z101-V-BL

UPC: 784276100199

Sign In or Register to view pricing and more.
Documents & Guides
0-10V DIMMER SENSOR VAC-MS-Z101-V-BL

Overview

0-10V DIMMER SENSOR VAC-MS-Z101-V-BL
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 784276100199, MS-Z101-V-BL

Specifications

Type: Vacancy Sensor, Single-Pole, Multi-Location, 0-10V Dimming
Family / Style: Maestro
Color: Black
Poles: 1
Mounting: Knuckle
Amps: 8
Dimmable: Yes
Light Technology: Halogen
Angle: 180°
Volts AC Range: 120 - 277
Type: Vacancy Sensor, Single-Pole, Multi-Location, 0-10V Dimming
Color: Black
Mounting: Knuckle
Dimmable: Yes
Angle: 180°
Family / Style: Maestro
Poles: 1
Amps: 8
Light Technology: Halogen
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)