IEC 2CKT FEED-THRU BLK

Item #: 252903

Cat #: 1492-JD3F

UPC: 662073059110

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-JD3F IEC 2CKT FEED-THRU BLK

Overview

AB 1492-JD3F IEC 2CKT FEED-THRU BLK
Also known as: 662073059110, 1492-JD3F

Specifications

Poles: 2
Amps: 10
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts DC: 300
Size: 5.100 mm
Poles: 2
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Amps: 10
Family / Style: 1492
Color: Gray
Size: 5.100 mm

Customer Reviews

No reviews for this product
(0)