Selector Switch, 2 Position, Illuminated, White, Operator Only

Item #: 252900

Cat #: ZB4BK1213

UPC: 785901382157

Sign In or Register to view pricing and more.
Selector Switch, 2 Position, Maintained, Illuminated, for LED, White Knob, 22.5 mm, Operator Only

Overview

Selector Switch, 2 Position, Maintained, Illuminated, for LED, White Knob, 22.5 mm, Operator Only
Also known as: 785901382157, ZB4BK1213

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Size: 22.5 mm
Type: 2 Position, Illuminated, Selector Switch
Material: Chrome
Color: White
Standards: California Proposition 65
IP/NEMA Rating: IP66
Size: 22.5 mm
Material: Chrome
Standards: California Proposition 65
Mounting: Panel
Type: 2 Position, Illuminated, Selector Switch
Color: White

Customer Reviews

No reviews for this product
(0)