![Comb. Wallplate, 2-Gang, Toggle/Decora, Nylon, Black, Standard Comb. Wallplate, 2-Gang, Toggle/Decora, Nylon, Black, Standard](https://rexel-cdn.com/products/lev80707e.jpg?i=4CE8A185-2A2F-4C9A-9B08-628BE2A3E299&f=420)
Comb. Wallplate, 2-Gang, Toggle/Decora, Nylon, Black, Standard
Item #: 25290
Cat #: 80707-E
UPC: 078477981443
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.
Overview
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.
2-Gang 1-Toggle Decora/GFCI Device Combination Wallplate, Black
Also known as: 078477981443, 80707-E
Specifications
Type: | Toggle Switch, Combination Plate, GFCI, Decorator |
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Color: | Black |
Material: | Nylon |
Type: | Toggle Switch, Combination Plate, GFCI, Decorator |
Mounting: | Device |
Color: | Black |
Gangs: | 2 |
Size: | Standard |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)