Overview
TR 075X120 3/4 THREADED ROD
Also known as: 075X120
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Plain |
Diameter: | 3/4 in |
Length: | 10 ft |
Material: | Steel |
Finish: | Plain |
Customer Reviews
No reviews for this product
(0)