Selector Switch, Harmony XB4, Metal, Black, 22mm, Lever, 3 Position, Spring Return Center

Item #: 252891

Cat #: ZB4BJ5

UPC: 785901354642

Sign In or Register to view pricing and more.
Selector Switch, Harmony XB4, Metal, Black, 22mm, Lever, 3 Position, Spring Return Center, Operator Only

Overview

Selector Switch, Harmony XB4, Metal, Black, 22mm, Lever, 3 Position, Spring Return Center, Operator Only
This Harmony XB4, black head with long handle has 3 positions, operates with spring return to center mechanism. This switch head with long handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354642, ZB4BJ5

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Size: 22.5 mm
Color: Black
Material: Chrome
Type: 3 Position, Selector Switch
Standards: California Proposition 65
IP/NEMA Rating: IP66
Size: 22.5 mm
Material: Chrome
Standards: California Proposition 65
Mounting: Panel
Color: Black
Type: 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)