5/6IN SMOOTH RETROFIT 5CCT WHITE FINISH

Item #: 2528842

Cat #: AVD56-5CCT-WH

UPC: 714176037622

Sign In or Register to view pricing and more.
Documents & Guides
5/6IN SMOOTH RETROFIT 5CCT WHITE FINISH

Overview

5/6IN SMOOTH RETROFIT 5CCT WHITE FINISH
The Avail Retrofit series recessed downlights offer an easy and costeffective way to upgrade your existing recessed housings to LED. The Avail Select series further enhances convenience with its 5-in-1 selectable color temperature settings, allowing you to choose from a warm 2700K to a bright 5000K daylight. Easily adjust the color temperature to your preference now and adapt to future changes with ease.
Also known as: 714176037622, AVD56-5CCT-WH

Specifications

Lumens: 1340, 1250, 1400
Volts AC: 120
Wattage: 15
Diameter: 5 in, 6 in
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1340, 1250, 1400
Wattage: 15
Color: White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)