Selector switch head, Harmony XB4, metal, black, 22mm, long handle, 2 positions, stay put

Item #: 252881

Cat #: ZB4BJ2

UPC: 785901354611

Head for selector switch, Harmony XB4, metal, black, 22mm, long handle, 2 positions, stay put
Sign In or Register to view pricing and more.

Overview

Head for selector switch, Harmony XB4, metal, black, 22mm, long handle, 2 positions, stay put
This Harmony XB4, black head with long handle has 2 positions, operates with stay-put mechanism. This switch head with long handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354611, ZB4BJ2

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Size: 22.5 mm
Type: 2 Position, Selector Switch
Color: Black
Material: Chrome
Standards: California Proposition 65
IP/NEMA Rating: IP66
Size: 22.5 mm
Color: Black
Standards: California Proposition 65
Mounting: Panel
Type: 2 Position, Selector Switch
Material: Chrome

Customer Reviews

No reviews for this product
(0)