1 LIGHT - R20 - TRACK HEAD - STEP CYLINDER

Item #: 2528548

Cat #: TH204

UPC: 045923402043

Sign In or Register to view pricing and more.
Documents & Guides
1 LIGHT - R20 - TRACK HEAD - STEP CYLINDER

Overview

1 LIGHT - R20 - TRACK HEAD - STEP CYLINDER
Also known as: 045923402043, TH204

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Color: White
Wattage: 50
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Wattage: 50
Light Technology: Incandescent
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)