Conduit Outlet Box, Type GESLBT, (2) 1" Hubs, Aluminum

Item #: 252849

Cat #: SPJ25518

UPC: 783936097503

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Type GESLBT, (2) 1 Inch Hubs, Cover Opening: 3-9/16 Inch, Cubic Inches: 42, Explosion-Proof, Dust-Ignitionproof, Aluminum

Overview

Conduit Outlet Box, Type GESLBT, (2) 1 Inch Hubs, Cover Opening: 3-9/16 Inch, Cubic Inches: 42, Explosion-Proof, Dust-Ignitionproof, Aluminum
GE series is your go to for harsh and hazardous outlet bodies. They offer the best protection for threaded rigid conduits and aid in pulling and splicing wire. The GE series is offered in copper-free aluminum and tri-cost finish Duraloy iron with our electro-statically applied paint for the most corrosive resistance formula.
Also known as: 783936097503, SPJ25518

Specifications

Diameter: 1 in
Cubic Inches: 42 in³
Diameter: 1 in
Cubic Inches: 42 in³

Customer Reviews

No reviews for this product
(0)