Metric Combination Wrench 10 mm

Item #: 252815

Cat #: 68510

UPC: 092644685101

Sign In or Register to view pricing and more.
Documents & Guides
Metric Combination Wrench 10 mm, 6.5-Inch Overall Length

Overview

Metric Combination Wrench 10 mm, 6.5-Inch Overall Length
The Klein Tools 10 mm Metric Combination Wrench is forged from the highest quality alloy steel. The open end is offset at the standard 15 degree angle for confined working areas. The box end is also offset by 15 degrees which provides better clearance over obstructions.
Also known as: 092644685101, 68510

Specifications

Size: 10 mm
Standards: California Proposition 65
Size: 10 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)