POLARIS HD Ins Multi-Tap 750 8 Port DSE

Item #: 252770

Cat #: IPLDH750-8

UPC: 662381926555

Sign In or Register to view pricing and more.
8 Wire Polaris Insulated 750 - 250 MCM Heavy Duty Connector Block, Either Side Wire Entry Polaris Insul-Tap Heavy Duty Connectors are double the size of the standard IPLD Series connector with two pressure screws provided for each cable to ensure the best connection possible. Designed, built and tested to handle even the most demanding applications from 250 MCM to 750 MCM. Insulated with high-dielectric strength plastisol molded for a precise fit. Supplied with removable access plugs to allow for cable entry from either side of the connector. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV Resistant. Will not support combustion. UL Listed 486B Wire Connector. AL9CU. Cold temperature rated to -45 degrees C, Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.

Overview

8 Wire Polaris Insulated 750 - 250 MCM Heavy Duty Connector Block, Either Side Wire Entry Polaris Insul-Tap Heavy Duty Connectors are double the size of the standard IPLD Series connector with two pressure screws provided for each cable to ensure the best connection possible. Designed, built and tested to handle even the most demanding applications from 250 MCM to 750 MCM. Insulated with high-dielectric strength plastisol molded for a precise fit. Supplied with removable access plugs to allow for cable entry from either side of the connector. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV Resistant. Will not support combustion. UL Listed 486B Wire Connector. AL9CU. Cold temperature rated to -45 degrees C, Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Also known as: 662381926555, IPLDH750-8

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 8
Material: Plastisol
Wire/Cable Openings: 8
Color: Black

Customer Reviews

No reviews for this product
(0)