3IN.X2IN.SWITCHBOX

Item #: 252754

Cat #: 804-S

UPC: 785991148800

Sign In or Register to view pricing and more.
Documents & Guides
Gangable Switch Box, 12.5 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, S Bracket Recessed 5/8 Inch, For use with Conduit

Overview

Gangable Switch Box, 12.5 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, S Bracket Recessed 5/8 Inch, For use with Conduit
Also known as: 785991148800, 804-S

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Depth: 2 1/2 in
Cubic Inches: 12.500 in³
Mounting: Bracket, Screw On, Nail On
Material: Steel

Customer Reviews

No reviews for this product
(0)