16.5 Watt; A19 LED; 90CRI; 2700K; Medium Base; 220 deg. Beam Angle; 120 Volt; 1600 Lumens; CEC

Item #: 2527465

Cat #: S28652

UPC: 045923286520

Sign In or Register to view pricing and more.
Documents & Guides
16.5 Watt; A19 LED; 90CRI; 2700K; Medium Base; 220 deg. Beam Angle; 120 Volt; 1600 Lumens; CEC

Overview

16.5 Watt; A19 LED; 90CRI; 2700K; Medium Base; 220 deg. Beam Angle; 120 Volt; 1600 Lumens; CEC
Satco's S28652 16.5-watt, A19 LED lamp is a sleek lighting solution for residential or commercial applications. Illuminate living rooms, dining rooms, hallways, and office spaces with this elegant white bulb. Dimmable and versatile, this lamp delivers 25,000 hours of warm white light.
Also known as: 045923286520, S28652

Specifications

Wattage: 16.500
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Lumens: 1600
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 220°
Wattage: 16.500
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Material: Plastic, Metal
Lumens: 1600
Color Rendering Index (CRI): 90+
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)