BUSS MIDGET FUSE

Item #: 25274

Cat #: FNQ-30

UPC: 051712786768

Documents & Guides
Eaton Bussmann series FNQ fuse, 500V, 30A, 10 kAIC at 500 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series FNQ fuse, 500V, 30A, 10 kAIC at 500 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712786768, FNQ-30

Specifications

Diameter: 13/32 in
Volts AC: 500
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Color: Orange
Amps: 30
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Color: Orange
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Volts AC: 500
Speed: Time Delay, Slow Blow
Amps: 30
Class: Midget

Customer Reviews

No reviews for this product
(0)