Shallow Strut - Elongated, 1-5/8" x 13/16" x 20'

Item #: 252720

Cat #: B1400HS-20PG

UPC: 616013111680

Documents & Guides
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Finish: Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 20' Long, 14 Gauge
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Finish: Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 20' Long, 14 Gauge
Also known as: 616013111680, B1400HS-20PG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Gauge: 14 AWG
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 13/16 in
Gauge: 14 AWG
Finish: Pre-Galvanized

Customer Reviews

No reviews for this product
(0)