4" Concrete Ring, 4" Deep, 1 - 3/4" KOs, Steel

Item #: 25268

Cat #: 279

UPC: 050169002797

Sign In or Register to view pricing and more.
4 Inch Concrete Ring, Depth: 4 Inch, Double Row Knockouts: 3/4 Inch and 1 Inch, Cubic Inches: 49.3 Inch, Steel

Overview

4 Inch Concrete Ring, Depth: 4 Inch, Double Row Knockouts: 3/4 Inch and 1 Inch, Cubic Inches: 49.3 Inch, Steel
Raco's concrete rings are used with poured deck (floor) in high-rise construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete.
Also known as: 050169002797, 279

Specifications

Depth: 4 in
Knockout Diameter: 3/4 in, 1 in
Mounting: Screw On, Nail On
Material: Steel
Standards: California Proposition 65
Cubic Inches: 49.300 in³
Number of Knockouts: 16
Knockouts: Yes
Depth: 4 in
Mounting: Screw On, Nail On
Standards: California Proposition 65
Number of Knockouts: 16
Knockout Diameter: 3/4 in, 1 in
Material: Steel
Cubic Inches: 49.300 in³
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)