1 LT MR16 Square Track Head, Black

Item #: 252670

Cat #: TH233

UPC: 045923402333

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - MR16 - 12V Track Head - Square - Black Finish

Overview

1 Light - MR16 - 12V Track Head - Square - Black Finish
Also known as: 045923402333, TH233

Specifications

Volts AC: 12
Color: Black
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Volts AC: 12
Material: Glass, Metal
Standards: California Proposition 65
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Color: Black
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)