PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 2525936

Cat #: 9001K3L35GH5

UPC: 785901179252

Sign In or Register to view pricing and more.
PUSH BUTTON 600VAC 10A 30MM T-K

Overview

PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901179252, 9001K3L35GH5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)