Light block with body fixing collar, Harmony XB5, plastic, green, integral LED, 24V AC DC, 1NO+1NC

Item #: 252593

Cat #: ZB5AW0B35

UPC: 785901387800

Sign In or Register to view pricing and more.
Documents & Guides
Light block with body fixing collar, Harmony XB5, plastic, green, integral LED, 24V AC DC, 1NO+1NC

Overview

Light block with body fixing collar, Harmony XB5, plastic, green, integral LED, 24V AC DC, 1NO+1NC
This Harmony XB5, light block with body/fixing collar operates with an integral LED. It has 1 x NO + 1 x NC contacts and a plastic body and is compatible with Harmony XB5 pilot lights. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push-button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. It is designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Also known as: 785901387800, ZB5AW0B35

Specifications

Type: Pilot Device, Mounting Base, Lamp Module
Poles: 2
Volts DC: 24
Amps: 10
Color: Green
Size: 22.5 mm
Mounting: Base
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Volts AC: 24
Standards: California Proposition 65
Type: Pilot Device, Mounting Base, Lamp Module
Volts DC: 24
Color: Green
Mounting: Base
Material: Plastic
Standards: California Proposition 65
Poles: 2
Amps: 10
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Volts AC: 24

Customer Reviews

No reviews for this product
(0)