This product has been discontinued.
1
more
Insulated Multi-Tap Connector, 2-Sided, 7-Port, 6 AWG - 350 MCM
Item #: 252592
Cat #: IPLD350-7
UPC: 662381924056
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Multi-Tap Connector, 2-Sided, 7-Port, 6 AWG - 350 MCMInsulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 7, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Multi-Tap Connector, 2-Sided, 7-Port, 6 AWG - 350 MCMInsulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 7, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381924056, IPLD350-7
Specifications
Material: | Plastisol |
Color: | Black |
Wire/Cable Openings: | 7 |
Material: | Plastisol |
Wire/Cable Openings: | 7 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)