Head for illuminated push button, XB4, metal, green flush, 22mm, universal LED, for insertion legend

Item #: 252559

Cat #: ZB4BA38

UPC: 785901380252

Head for illuminated push button, Harmony XB4, metal, green flush, 22mm, universal LED, for insertion legend
Sign In or Register to view pricing and more.

Overview

Head for illuminated push button, Harmony XB4, metal, green flush, 22mm, universal LED, for insertion legend
This Harmony XB4, plain lens flush green button head with transparent cap is used for insertion of legend, operates with a spring return / impulse mechanism. This button head with transparent cap provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly and used for insertion of legend. It is clearly distinguishable visually at a distance thanks to clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901380252, ZB4BA38

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Type: Flush, Operator Only, Pushbutton
Color: Green
Size: 22.5 mm
Material: Chrome
Standards: California Proposition 65
IP/NEMA Rating: IP66
Type: Flush, Operator Only, Pushbutton
Size: 22.5 mm
Standards: California Proposition 65
Mounting: Panel
Color: Green
Material: Chrome

Customer Reviews

No reviews for this product
(0)