
250W Metal Halide HID Lamp, 40K
Item #: 252540
Cat #: S5839
UPC: 045923058394
Sign In or Register to view pricing and more.
No associated products found.
Overview
250 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4000K
Also known as: 045923058394, S5839
Specifications
Lumens: | 25000 |
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 65 |
Wattage: | 250 |
Light Technology: | HID |
Dimmable: | No |
Lumens: | 25000 |
Base: | Mogul Screw (E39) |
Wattage: | 250 |
Dimmable: | No |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 65 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)