Speaker Wire, 12 AWG, 2 Conductor, Clear, 500 Reel

Item #: 2525301

Cat #: C1363.38.90

UPC: 079407762576

Sign In or Register to view pricing and more.
Documents & Guides
Speaker Wire, 12 AWG, 2 Conductor, Clear, , PVC Insulation/Jacket, 500 Reel, UL Listed or AWM Style 1007

Overview

Speaker Wire, 12 AWG, 2 Conductor, Clear, , PVC Insulation/Jacket, 500 Reel, UL Listed or AWM Style 1007
Ideal for use in digital audio, hi-fi and stereo speaker wire, jukeboxes, not for in-wall use, and home theater.
Also known as: 079407762576, C1363.38.90

Specifications

Color: Clear
Conductors: 2
Gauge: 12
Jacket: PVC
Material: Copper
Insulation: PVC
Color: Clear
Gauge: 12
Material: Copper
Conductors: 2
Jacket: PVC
Insulation: PVC

Customer Reviews

No reviews for this product
(0)