
26W/32W G24Q-3 GX24Q3 4 PIN
Item #: 252510
Cat #: 90-1551
UPC: 045923915512
Documents & Guides
26-32W Bottom Screw Down Socket; Vertical Mount; G24Q-3 And GX24Q-3 Base For: CF26DD/E And CF26DT/E Vertical Mount; 75W; 600V
Sign In or Register to view pricing and more.
Overview
26-32W Bottom Screw Down Socket; Vertical Mount; G24Q-3 And GX24Q-3 Base For: CF26DD/E And CF26DT/E Vertical Mount; 75W; 600V
Also known as: 045923915512, 90-1551
Specifications
Wattage: | 75 |
Volts AC: | 600 |
Light Technology: | Fluorescent |
Base: | 4-Pin (G24q-3), 4-Pin (GX24q-3) |
Wattage: | 75 |
Light Technology: | Fluorescent |
Volts AC: | 600 |
Base: | 4-Pin (G24q-3), 4-Pin (GX24q-3) |
Customer Reviews
No reviews for this product
(0)